References
RHP:SLFT25
Rubix:152A5757
Manufacturer :SLFT25 R
EAN:00747023031290


Technical specifications
| Fixation centre-to-centre distance | 76 mm |
|---|---|
| Material | pressed steel |
Product details : RHP HOUSED BEARING UNIT SLFT25
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Fixation centre-to-centre distance | 76 mm |
| Material | pressed steel |
| Series | slft |
| Total bearing width | 34.11 mm |
| Number of holes | 3 |
| Outer diameter | 95.2 mm |
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
- Usually arrives within 14 working days