Ball Bearing Unit
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 41.5 mm |
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 41.5 mm |
Material | Stainless steel |
Height | 125 mm |
Length | 72 mm |
Series | BlueRange |
Total bearing width | 29 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 11900 N |
Outer diameter | 52 mm |
In stock: Next day delivery