References
RHP:SFT20DEC
Rubix:241A4672
Manufacturer :SFT20DEC R
EAN:00747023027361


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : RHP SFT20DEC HOUSED BEARING UNIT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 37.26 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | cast iron |
| Height | 111.9 mm |
| Length | 60.3 mm |
| Series | sft |
| Total bearing width | 37.26 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Usually arrives within 14 working days