Flanged Bearing Unit
Inner diameter | 40 mm |
---|---|
Width | 171.4 mm |
Fixation centre-to-centre distance | 143.5 mm |
Logistic Weight | 1900 g |
---|---|
Inner diameter | 40 mm |
Width | 171.4 mm |
Fixation centre-to-centre distance | 143.5 mm |
Material | Cast Iron/Steel |
Height | 54.18 mm |
Length | 101.6 mm |
Series | SFT |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Weight | 1.9 kg |
In stock: Next day delivery