References
INA:PCJ12-XL
Rubix:238A5028
Manufacturer :0009480710000
EAN:4012802802702


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
Documents
Product details : INA PCJ12-XL FLANGED HOUSING UNIT
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 76 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 39.1 mm |
| Length | 76 mm |
| Series | pcj..-xl |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Delivery usually within ( 7 ) days