Flanged Housed Unit
Inner diameter | 17 mm |
---|---|
Width | 33.3 mm |
Fixation centre-to-centre distance | 90 mm |
Inner diameter | 17 mm |
---|---|
Width | 33.3 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Cast Iron |
Height | 113 mm |
Length | 60 mm |
Series | UCFL |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Usually arrives within 14 working days