Insert bearing Bearing unit
Inner diameter | 55 mm |
---|---|
Width | 47.5 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 67,4x162x110 mm |
---|---|
Logistic Weight | 3340 g |
Inner diameter | 55 mm |
Width | 47.5 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Bearing steel |
Total bearing width | 48.4 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43600 N |
Outer diameter | 162 mm |
In stock: Next day delivery