References
RHP:MSF2.3/16
Rubix:158A4700
Manufacturer :MSF2.3/16 R
EAN:00747023013357


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF2.3/16
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 174.5 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 73.69 mm |
| Length | 174.5 mm |
| Series | msf |
| Total bearing width | 65.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 130.53 excl. VAT
/ Each
£ 156.64 incl. VAT
- Usually arrives within 14 working days