Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 60 mm |
Fixation centre-to-centre distance | 90 mm |
Logistic Weight | 430 g |
---|---|
Inner diameter | 20 mm |
Width | 60 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Steel |
Height | 33.3 mm |
Length | 113 mm |
Series | UCFL |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 33.3 mm |
Weight | 0.43 kg |
In stock: Next day delivery