Flanged bearing housing unit SNR
Inner diameter | 30.163 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 117 mm |
Inner diameter | 30.163 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 117 mm |
Series | USFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 0.82 kg |
Usually arrives within 14 working days