References
SNR:EXFA202N
Rubix:205A3011
EAN:3413529525997




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR EXFA202N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x102 mm |
|---|---|
| Logistic Weight | 570 g |
| Inner diameter | 15 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.57 kg |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Usually arrives within 14 working days