References
SNR:EXFCE203
Rubix:205A3064
Manufacturer :EXFCE.203
EAN:3413529528967




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR EXFCE203 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flanged bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
- Usually arrives within 14 working days