References
NTN:UCFLX06D1
Rubix:206A0482
EAN:4547359214932



Product details : NTN UCFLX06D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 168x108x60 mm |
|---|---|
| Logistic Weight | 1430 g |
| Inner diameter | 30 mm |
| Width | 42.9 mm |
| Series | ucflx |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 30.73 excl. VAT
/ Each
£ 36.88 incl. VAT
- Usually arrives within 14 working days
