Flanged housing unit
Inner diameter | 15 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 76.5 mm |
Inner diameter | 15 mm |
---|---|
Width | 57 mm |
Fixation centre-to-centre distance | 76.5 mm |
Material | Cast Iron |
Height | 32.1 mm |
Length | 99 mm |
Series | PCFT..-XL |
Total bearing width | 57 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 10100 N |
Outer diameter | 99 mm |
Usually arrives within 14 working days