Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Logistic Weight | 1990 g |
---|---|
Inner diameter | 35 mm |
Width | 130 mm |
Fixation centre-to-centre distance | 102 mm |
Series | UKF |
Basic static load, radial - C0r | 19800 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 47.7 mm |
Usually arrives within 14 working days