References
SNR:UCFL204NL3
Rubix:206A0136
EAN:3413520562021





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFL204NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x62x40 mm |
|---|---|
| Logistic Weight | 324 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron |
| Height | 113 mm |
| Length | 60 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.42 kg |
Show UNSPSC/ECL@SS
£ 18.69 excl. VAT
/ Each
£ 22.43 incl. VAT
- Delivery usually within ( 3 ) days