TIMKEN RCJO1 1/2 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit heavy series with GN-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJO1 1/2
Rubix:103A0444
EAN:0087796059634


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 44.4 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN RCJO1 1/2 FOUR BOLT FLANGED BEARING UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir RCJO 1-1/2 as a 4-hole 'Four-Bolt Square Flange' flange bearing housing unit with Shroud Seal. With Eccentric Locking Collar for secure mounting.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 44.4 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Total bearing width | 57.2 mm |
| Clamping | 23.5 mm |
| Diameter of fixation holes | 14 mm |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 49200 N |
| Weight | 3.13 kg |
| Mounting typ | 4-hole square flange (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 379.88 excl. VAT
/ Each
£ 455.86 incl. VAT
- Usually arrives within 14 working days