References
INA:RCJTA30-XL-N
Rubix:238A2332
Manufacturer :0009700500000
EAN:4012802821611


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : INA RCJTA30-XL-N FLANGED HOUSING UNIT
Housing units RCJTA, two-bolt flanged housing units, cast iron, adapter sleeve, R seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | rcjta..-xl-n |
| Total bearing width | 29 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 20100 N |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 57.19 excl. VAT
/ Each
£ 68.63 incl. VAT
- Usually arrives within 14 working days