References
INA:GLCTE25-N
Rubix:238A1009
Manufacturer :0096126530000
EAN:4012802810684


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Documents
Product details : INA GLCTE25-N FLANGED HOUSING UNIT GLCTE
Flanged housing unit GLCTE
Strengths
FLCTE comes with bearing RAE-NPPB, GLCTE with GRAE-NPPB and FLCTEY with GAY-NPPB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,5x97x50 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 25 mm |
| Width | 71 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | cast iron |
| Height | 97 mm |
| Length | 97 mm |
| Series | glcte |
| Total bearing width | 33.4 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 97 mm |
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
- In stock: Next day delivery