References
SNR:UCFE208
Rubix:80317034
EAN:3413529527113





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SNR UCFE208 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Cast iron housing, radial insert ball bearing with set screw, seal with sealing ring
Strengths
-JIS and ISO series in one piece
-Robust stainless steel protective covers available for many bearings
-The AGR insert bearing symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture can be problematic and/or heavy mechanical loads are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR insert bearing symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture can be problematic and/or heavy mechanical loads are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers an exceptional price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides all the products you need at every stage of your production.
The SNR portfolio provides all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 148x136x64 mm |
|---|---|
| Logistic Weight | 2133 g |
| Inner diameter | 40 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- Delivery usually within ( 3 ) days