References
INA:RFE35-XL
Rubix:180A0012
Manufacturer :0008276490000
EAN:4012802793703


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 51.3 mm |
| Fixation centre-to-centre distance | 110 mm |
Documents
Product details : INA RFE35-XL FLANGED HOUSING UNIT
Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 51.3 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | cast iron |
| Length | 135 mm |
| Series | rfe..-xl |
| Total bearing width | 51.3 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 135 mm |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- In stock: Next day delivery