INA PCJTY25-XL-N TWO BOLT FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:PCJTY25-XL-N
Rubix:207A7464
Manufacturer :0009509390000
EAN:4012802823967


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : INA PCJTY25-XL-N TWO BOLT FLANGED HOUSING UNIT
Housing units PCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Height | 38.5 mm |
| Length | 124 mm |
| Series | pcjty..-xl-n |
| Total bearing width | 27 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 124 mm |
Show UNSPSC/ECL@SS
£ 27.65 excl. VAT
/ Each
£ 33.18 incl. VAT
- Delivery usually within ( 7 ) days