References
SKF:FYTWK 30 NYTH/VZ1A2
Rubix:237A4257
EAN:07316575120115

Product details : SKF FYTWK 30 NYTH/VZ1A2 BALL BEARING UNIT - FOOD LINE
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 42.2 mm |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 153.37 excl. VAT
/ Each
£ 184.04 incl. VAT
- Usually arrives within 14 working days
