Self-Lube Flang Bearing Unit
Inner diameter | 40 mm |
---|---|
Width | 23 mm |
Fixation centre-to-centre distance | 120 mm |
Logistic Weight | 1918 g |
---|---|
Inner diameter | 40 mm |
Width | 23 mm |
Fixation centre-to-centre distance | 120 mm |
Material | Cast Iron |
Series | FC |
Total bearing width | 56.33 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 145 mm |
Weight | 1.8 kg |
Usually arrives within 14 working days