FAG RATR30-XL HOUSED BEARING UNIT 8287340000
Flanged housing unit
See technical informationSee documentsReferences
INA:RATR30-XL
Rubix:229A1942
Manufacturer :0008287340000
EAN:4012802793147


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : FAG RATR30-XL HOUSED BEARING UNIT 8287340000
Housing units RATR, three-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | sheet steel |
| Height | 93 mm |
| Length | 112.7 mm |
| Series | ratr..-xl |
| Total bearing width | 35.8 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 27.05 excl. VAT
/ Each
£ 32.46 incl. VAT
- Delivery usually within ( 7 ) days