References
NTN:UKFX10D1
Rubix:206A2134
EAN:4547359238990



Product details : NTN UKFX10D1 BEARING UNIT
NTN - Bearing Unit - UKFX10D1
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 35 mm |
| Series | ukfx00 |
| Number of holes | 4 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 61.29 excl. VAT
/ Each
£ 73.55 incl. VAT
- Usually arrives within 14 working days
