References
Rubix:399A6294
Manufacturer :UCF204D1 N
EAN:00029176548208

Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : NSK UCF204D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 462 g |
|---|---|
| Inner diameter | 20 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron (housing); bearing steel (insert) |
| Height | 25.5 mm |
| Length | 86 mm |
| Series | ucf2 |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.6 kg |
| Mounting typ | 4-bolt square flange |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Delivery usually within ( 2 ) days