References
INA:PCJT20-TV-FA125.5
Rubix:238A3657
Manufacturer :0573386040000
EAN:4012802831825


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 63.8 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : INA PCJT20-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit PCJT..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,9x114x20 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 20 mm |
| Width | 63.8 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | steel |
| Length | 114 mm |
| Series | pcjt..-tv |
| Basic static load, radial - C0r | 6000 N |
| Basic dynamic load, radial - Cr | 12400 N |
| Outer diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 39.83 excl. VAT
/ Each
£ 47.80 incl. VAT
- Usually arrives within 14 working days