Bearing Unit
Width | 77.2 mm |
---|---|
Fixation centre-to-centre distance | 149.22 mm |
Logistic Weight | 5600 g |
---|---|
Width | 77.2 mm |
Fixation centre-to-centre distance | 149.22 mm |
Material | Cast Iron |
Height | 187.6 mm |
Length | 187.6 mm |
Series | MSF |
Total bearing width | 77.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
In stock: Next day delivery