Flanged housing unit
Inner diameter | 85 mm |
---|---|
Width | 250 mm |
Fixation centre-to-centre distance | 208 mm |
Logistic Weight | 10380 g |
---|---|
Inner diameter | 85 mm |
Width | 250 mm |
Fixation centre-to-centre distance | 208 mm |
Length | 250 mm |
Series | UCFC |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 88000 N |
Outer diameter | 85.7 mm |
Usually arrives within 14 working days