References
INA:RCJO70-XL
Rubix:229A1957
Manufacturer :0009467450000
EAN:4064327886293


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 226 mm |
| Fixation centre-to-centre distance | 178 mm |
Product details : INA RCJO70-XL FLANGED HOUSING UNIT
Housing units RCJO, four-bolt flanged housing units, cast iron, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85,4x226x140 mm |
|---|---|
| Logistic Weight | 10000 g |
| Inner diameter | 70 mm |
| Width | 226 mm |
| Fixation centre-to-centre distance | 178 mm |
| Material | steel |
| Series | rcjo..-xl |
| Basic static load, radial - C0r | 68000 N |
| Basic dynamic load, radial - Cr | 104000 N |
| Outer diameter | 226 mm |
Show UNSPSC/ECL@SS
£ 313.29 excl. VAT
/ Each
£ 375.95 incl. VAT
- Delivery usually within ( 7 ) days