References
NTN:ASPF201
Rubix:205A1734
EAN:4547359007336



Product details : NTN ASPF201 BEARING UNIT
Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x30 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 12 mm |
| Width | 22 mm |
| Series | aspf200 |
| Number of holes | 3 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
- Delivery usually within ( 3 ) days
