References
SNR:ESFA206
Rubix:205A2336
Manufacturer :ESFA.206
EAN:3413529514632




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR ESFA206 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 23.8 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | gray cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.93 kg |
Show UNSPSC/ECL@SS
£ 21.45 excl. VAT
/ Each
£ 25.74 incl. VAT
- Usually arrives within 14 working days