Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 107 mm |
Fixation centre-to-centre distance | 83 mm |
Logistics dimensions (L x W x H) | 41,4x107x30 mm |
---|---|
Logistic Weight | 496 g |
Inner diameter | 30 mm |
Width | 107 mm |
Fixation centre-to-centre distance | 83 mm |
Series | RCJY..-TV-VA |
Basic static load, radial - C0r | 10700 N |
Basic dynamic load, radial - Cr | 18700 N |
Outer diameter | 107 mm |
Usually arrives within 14 working days