SNR - Bearing Unit - ESPF.204
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Fixation centre-to-centre distance | 100 mm |
Inner diameter | 35 mm |
---|---|
Width | 25.4 mm |
Fixation centre-to-centre distance | 100 mm |
Length | 122.2 mm |
Series | ESPF200 |
Number of holes | 3 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 0.89 kg |
Usually arrives within 14 working days