NTN - Bearing Unit - UCFC214D1
Inner diameter | 70 mm |
---|---|
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 253x249x118 mm |
---|---|
Logistic Weight | 7335 g |
Inner diameter | 70 mm |
Width | 74.6 mm |
Length | 215 mm |
Series | UCFC200 |
Number of holes | 4 |
Outer diameter | 125 mm |
Usually arrives within 14 working days