References
INA:RMEO100-XL-I
Rubix:237A6865
Manufacturer :0008840490000
EAN:4012802808988


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 340 mm |
| Fixation centre-to-centre distance | 295 mm |
Documents
Product details : INA RMEO100 INA HOUSED BEARING UNIT
Flange bearing housing unit with cast iron housing with centring, radial insert bearing with eccentric clamping ring.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,5x340x200 mm |
|---|---|
| Logistic Weight | 21640 g |
| Inner diameter | 100 mm |
| Width | 340 mm |
| Fixation centre-to-centre distance | 295 mm |
| Material | cast iron |
| Height | 109.4 mm |
| Series | rme |
| Total bearing width | 109.4 mm |
| Diameter of fixation holes | 26 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 184000 N |
| Outer diameter | 145 mm |
Show UNSPSC/ECL@SS
£ 742.07 excl. VAT
/ Each
£ 890.48 incl. VAT
- Delivery usually within ( 7 ) days