References
NTN:UCFLX07D1
Rubix:206A0483
EAN:4547359214956



Product details : NTN UCFLX07D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169x105x56 mm |
|---|---|
| Logistic Weight | 1835 g |
| Inner diameter | 35 mm |
| Width | 49.2 mm |
| Series | ucflx |
| Number of holes | 2 |
| Outer diameter | 80 mm |
| Weight | 1800 kg |
Show UNSPSC/ECL@SS
£ 38.01 excl. VAT
/ Each
£ 45.61 incl. VAT
- Usually arrives within 14 working days
