References
NTN:SM-UCFL204D1
Rubix:205A8363
EAN:4547359186628



Product details : NTN SM-UCFL204D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL204D1
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Height | 113 mm |
| Length | 60 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Usually arrives within 14 working days
