Flange Unit
Inner diameter | 50 mm |
---|---|
Width | 61 mm |
Fixation centre-to-centre distance | 132 mm |
Logistic Weight | 4500 g |
---|---|
Inner diameter | 50 mm |
Width | 61 mm |
Fixation centre-to-centre distance | 132 mm |
Material | Cast Iron |
Height | 175 mm |
Length | 175 mm |
Total bearing width | 61 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Usually arrives within 14 working days