Flanged housing unit
Inner diameter | 55 mm |
---|---|
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Logistic Weight | 4330 g |
---|---|
Inner diameter | 55 mm |
Width | 175 mm |
Fixation centre-to-centre distance | 143 mm |
Series | UKF |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Outer diameter | 63.2 mm |
Usually arrives within 14 working days