References
SNR:USFL205CC
Rubix:206A2861
Manufacturer :USFL.205.CC
EAN:3413529558452




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR USFL205CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-greasable, insert with one-sided extended inner ring and set screws, a closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | gray cast iron |
| Height | 130 mm |
| Length | 68 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.57 kg |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- Usually arrives within 14 working days