References
RHP:PSF30CR
Rubix:158A9451
Manufacturer :PSF30CR R
EAN:00747023025060


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 107.5 mm |
| Fixation centre-to-centre distance | 83 mm |
Documents
Product details : RHP HOUSED BEARING UNIT PSF30CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 107.5 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | thermoplastic resin (pbt) body; stainless steel components (rings, cage and balls, clamping screws, grease nipple and fixing spacers); silicone seal |
| Height | 31.5 mm |
| Length | 107.5 mm |
| Series | psf |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 9050 N |
| Basic dynamic load, radial - Cr | 15000 N |
| Outer diameter | 62 mm |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 70.20 excl. VAT
/ Each
£ 84.24 incl. VAT
- In stock: Next day delivery