References
NTN:UCFL205-100D1
Rubix:206A0140
EAN:4547359501445



Product details : NTN UCFL205-100D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x72x40 mm |
|---|---|
| Logistic Weight | 615 g |
| Inner diameter | 25.4 mm |
| Width | 34 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Usually arrives within 14 working days
