Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 84 mm |
Fixation centre-to-centre distance | 90.5 mm |
Material | Cast Iron |
Height | 38.1 mm |
Length | 112.5 mm |
Series | GLCTE..-XL |
Total bearing width | 35.8 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 44 mm |
In stock: Next day delivery