References
RHP:UCFL212D1
Rubix:132A5067
Manufacturer :UCFL212D1 N
EAN:0029176574566


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : NSK HOUSED BEARING UNIT UCFL212D1
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 3950 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron housing; high-carbon chromium bearing steel insert |
| Sealing | one rubber seal and one metal shield |
| Height | 68.7 mm |
| Length | 140 mm |
| Series | ucfl |
| Total bearing width | 65.1 mm |
| Clamping | 25.4 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.8 kg |
| Mounting typ | two-bolt flanged unit |
Show UNSPSC/ECL@SS
£ 104.54 excl. VAT
/ Each
£ 125.45 incl. VAT
- Usually arrives within 14 working days