FAG GRA30-XL HOUSED BEARING UNIT 8293900000
Flanged housing unit
See technical informationSee documentsReferences
INA:GRA30-XL
Rubix:229A1184
Manufacturer :0008293900000
EAN:4012802792560


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : FAG GRA30-XL HOUSED BEARING UNIT 8293900000
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 35.8 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | sheet steel |
| Length | 112.7 mm |
| Series | gra..-xl |
| Total bearing width | 35.8 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 112.7 mm |
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
- Delivery usually within ( 7 ) days