SKF FYJ 90 TF/W64 BALL BEARING UNIT - SOLID OIL

Insert bearing Bearing unit

See technical information

References

SKF:FYJ 90 TF/W64
Rubix:237A4240
Manufacturer :109732
EAN:07316571328096
brand logo

Technical specifications

Inner diameter90 mm
Width97.9 mm
See all Specifications

Product details : SKF FYJ 90 TF/W64 BALL BEARING UNIT - SOLID OIL


Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight11060 g
Inner diameter90 mm
Width97.9 mm
Outer diameter235 mm
£ 753.07 excl. VAT
/ Each
£ 903.68 incl. VAT
  • Usually arrives within 14 working days