Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 20 mm |
---|---|
Width | 86 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Cast Iron |
Height | 86 mm |
Length | 86 mm |
Series | PCF..-XL |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 86 mm |
Usually arrives within 14 working days