References
SKF:FY 40 TF/VA228
Rubix:102A0577
Manufacturer :114653
EAN:7316571382555


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 38.5 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Product details : SKF HSD BEARING UNIT FY 40 TF/VA228
These square flanged ball bearing units are designed for high temperature applications and are compliant with ISO standards. They consist of a high temperature insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x130x40 mm |
|---|---|
| Logistic Weight | 1827 g |
| Inner diameter | 40 mm |
| Width | 38.5 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | high temperature steel |
| Total bearing width | 49.2 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19000 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 295.34 excl. VAT
/ Each
£ 354.41 incl. VAT
- Usually arrives within 14 working days